Shop All Felt Sheets
Zoro Select
Felt, 32S2, 3/8 In Thick, 36 x 36 In
Mfr # 2DAE7
Zoro # G1738143
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade S2-32
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 12
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2DAE7
- Zoro # G1738143
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 36 in |
Length | 36 in |
Nominal Size | 36 in W x 36 in L |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 36 in, Width 36 in, Thickness 3/8 in, Backing Type Plain, Durometer 75A to 85A, Wool Content 100 Percent, Density 12 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade S2-32, Vibration Absorption Ultra High, Texture Unfinished, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- ZORO SELECT Felt, F3, 3/8 In Thick, 2 x 120 In (2FJT5)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- ZORO SELECT Felt Sheets (BULK-FS-F13-107)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-75)
- Zoro Select Felt Sheets