Shop All Silicone Tubing
Zoro Select
FDA Silicone Tubing, 3/4" ID x 1" OD x 100 Ft. L
Mfr # ZUSA-HT-717
Zoro # G4422679
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Inside Dia. 3/4 in
- Material Silicone
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-717
- Zoro # G4422679
- UPC # 193005154127
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3 in |
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-741)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-758)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1627)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1635)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-766)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- Zoro Select Silicone Tubing