Shop All Rubber Sheets & Strips
Zoro Select
FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L
Mfr # BULK-RS-N60FDA-170
Zoro # G2415404
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Rubber Width 1 in
- Rubber Length 10 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60FDA-170
- Zoro # G2415404
- UPC # 193005094614
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Nominal Size | 1 in x 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-SBR75-21)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-CACC-73)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N60FDA-160)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-923)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-13)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-NHS50-891)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-NHS50-12)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 2" Width x 36" Length - Tan (33-014-125)
- Zoro Select Rubber Sheets & Strips