Shop All Rubber Sheets & Strips
Zoro Select
FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/4"T x 12"W x 12"L
Mfr # BULK-RS-N60FDA-54
Zoro # G2415185
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Rubber Width 1 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60FDA-54
- Zoro # G2415185
- UPC # 193005095420
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 ft |
Rubber Length | 1 ft |
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.188" Thick (1YYG2)
- ZORO SELECT Music Wire, Type 302 SS, 10, 0.024 In (29024)
- ALLSTAR 4 x 8 ft. Plastic Sheet - Orange; 0.1 in. Thickness (ALL22465)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-50)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-314)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x2", 40A (BULK-RS-NAT40-345)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-305)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-9)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- Zoro Select Rubber Sheets & Strips