Shop All Fiberglass Sheets
Zoro Select
FbrglassEpoxyLamSht, 0.375 in, Grn
Mfr # SFR4ANA.375X48.000X96.000
Zoro # G708641755
product price: $1,281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 3/8 in
- Color Green
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4ANA.375X48.000X96.000
- Zoro # G708641755
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 3/8 in |
Color | Green |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.030 |
Corrosion and Chemical Resistance | Excellent |
Grade | G-10/FR4 |
Hardness | Rockwell M110 |
Machinability | Good |
Tensile Strength | 40,000 psi |
Water Absorption Rating | Good |
Minimum Temperature | -58 Degrees F |
Grouping | Sheet Stock |
Water Absorption | 0.1 % |
Hardness Rating | Extra Hard |
Impact Strength | 7 ft-lb/in |
Maximum Temperature | 285 Degrees F |
Shape | Sheet |
Clarity | Opaque |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 3/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.030, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 1 Ft L (2EXG8)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.075", Pk10 (MSH075)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- Zoro Select Fiberglass Sheets