Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 1in, Grn
Mfr # SFR4NA1.000X36.000X48.000
Zoro # G908641654
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1 in
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.049
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA1.000X36.000X48.000
- Zoro # G908641654
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1 in |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.049 |
Color | Green |
Corrosion and Chemical Resistance | Excellent |
Grouping | Sheet Stock |
Water Absorption Rating | Good |
Water Absorption | 0.1 % |
Machinability | Good |
Minimum Temperature | -58 Degrees F |
Tensile Strength | 40,000 psi |
Hardness Rating | Extra Hard |
Impact Strength | 7 ft-lb/in |
Maximum Temperature | 285 Degrees F |
Hardness | Rockwell M110 |
Clarity | Opaque |
Shape | Sheet |
Grade | G-10/FR4 |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22561_24_24)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- Zoro Select Fiberglass Sheets