Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.5in, Grn
Mfr # SFR4NA.500X36.000X48.000
Zoro # G708641663
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/2 in
- Color Green
- Thickness Tolerance +/-0.036
- Standards MIL-I-24768/27 (GEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.500X36.000X48.000
- Zoro # G708641663
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1/2 in |
Color | Green |
Thickness Tolerance | +/-0.036 |
Standards | MIL-I-24768/27 (GEF) |
Impact Strength | 7 ft-lb/in |
Machinability | Good |
Minimum Temperature | -58 Degrees F |
Hardness Rating | Extra Hard |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Shape | Sheet |
Hardness | Rockwell M110 |
Grouping | Sheet Stock |
Corrosion and Chemical Resistance | Excellent |
Maximum Temperature | 285 Degrees F |
Water Absorption | 0.1 % |
Grade | G-10/FR4 |
Water Absorption Rating | Good |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- STI 28 X 52 In. Composite Sheet (CS2852)
- STI 36 X 41 Composite Sheet (CS3641)
- Zoro Select Fiberglass Sheets