Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.375in, Grn
Mfr # SFR4NA.375X36.000X48.000
Zoro # G108641751
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 3/8 in
- Standards MIL-I-24768/27 (GEF)
- Color Green
- Thickness Tolerance +/-0.030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.375X36.000X48.000
- Zoro # G108641751
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 36 in |
Overall Length | 4 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 3/8 in |
Standards | MIL-I-24768/27 (GEF) |
Color | Green |
Thickness Tolerance | +/-0.030 |
Maximum Temperature | 285 Degrees F |
Machinability | Good |
Shape | Sheet |
Corrosion and Chemical Resistance | Excellent |
Grade | G-10/FR4 |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Water Absorption | 0.15 % |
Minimum Temperature | -58 Degrees F |
Impact Strength | 7 ft-lb/in |
Hardness | Rockwell M110 |
Water Absorption Rating | Good |
Grouping | Sheet Stock |
Hardness Rating | Extra Hard |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L (2HKD7)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878960)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.375x24x242)
- RUBBER-CAL Blue PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- STI 36 X 41 Composite Sheet (CS3641)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- Zoro Select Fiberglass Sheets