Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.375in, Brn
Mfr # SG10NA.375X48.000X110.00NB
Zoro # G708641670
product price: $2,265.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,265.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 3/8 in
- Color Brown
- Thickness Tolerance +/-0.030
- Standards MIL-I-24768/27 (GEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG10NA.375X48.000X110.00NB
- Zoro # G708641670
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 9.167 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 3/8 in |
Color | Brown |
Thickness Tolerance | +/-0.030 |
Standards | MIL-I-24768/27 (GEF) |
Hardness Rating | Extra Hard |
Impact Strength | 7 ft-lb/in |
Clarity | Opaque |
Machinability | Good |
Minimum Temperature | -454 Degrees F |
Grouping | Sheet Stock |
Water Absorption | 0.15 % |
Corrosion and Chemical Resistance | Excellent |
Maximum Temperature | 285 Degrees F |
Hardness | Rockwell M110 |
Shape | Sheet |
Water Absorption Rating | Good |
Grade | G-10/FR4 |
Tensile Strength | 40,000 psi |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 3/8 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.030, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-223)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- STI 36 X 41 Composite Sheet (CS3641)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Zoro Select Fiberglass Sheets