Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.375 in, Brn
Mfr # SG10NA.500X48.000X110.00NB
Zoro # G808641778
product price: $3,021.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,021.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 3/8 in
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.036
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG10NA.500X48.000X110.00NB
- Zoro # G808641778
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 9.167 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 3/8 in |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.036 |
Color | Brown |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Machinability | Good |
Grouping | Sheet Stock |
Corrosion and Chemical Resistance | Excellent |
Maximum Temperature | 285 Degrees F |
Shape | Sheet |
Water Absorption | 0.1 % |
Water Absorption Rating | Good |
Impact Strength | 7 ft-lb/in |
Grade | G-10/FR4 |
Hardness | Rockwell M110 |
Minimum Temperature | -454 Degrees F |
Hardness Rating | Extra Hard |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 3/8 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.036, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 8 Ft (2EYV7)
- ZORO SELECT Gray Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (PS-CACT-121)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 50' L, 90A (ZUSA-RC-949)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- Zoro Select Fiberglass Sheets