Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.25in, Blk
Mfr # SFR4BK.250X48.000X96.000
Zoro # G908641715
product price: $1,000.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/4 in
- Color Black
- Thickness Tolerance +/-0.0220
- Standards MIL-I-24768/27 (GEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4BK.250X48.000X96.000
- Zoro # G908641715
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 1/4 in |
Color | Black |
Thickness Tolerance | +/-0.0220 |
Standards | MIL-I-24768/27 (GEF) |
Hardness Rating | Extra Hard |
Hardness | Rockwell M110 |
Impact Strength | 7 ft-lb/in |
Grade | G-10/FR4 |
Grouping | Sheet Stock |
Machinability | Good |
Water Absorption | 0.15 % |
Shape | Sheet |
Corrosion and Chemical Resistance | Excellent |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 285 Degrees F |
Tensile Strength | 40,000 psi |
Water Absorption Rating | Good |
Clarity | Opaque |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Black, Clarity Opaque, Thickness 1/4 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0220, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Sheet 304, 36 in Overall W (713_36_36)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (21459_24_0)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- Zoro Select Fiberglass Sheets