Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.187in
Mfr # SFR4NA.187X48.000X96.000506A
Zoro # G708641779
product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 187/1000 in
- Color Green
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.187X48.000X96.000506A
- Zoro # G708641779
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 187/1000 in |
Color | Green |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.019 |
Clarity | Opaque |
Water Absorption Rating | Good |
Grade | G-10/FR4 |
Maximum Temperature | 285 Degrees F |
Corrosion and Chemical Resistance | Excellent |
Hardness Rating | Extra Hard |
Water Absorption | 0.1 % |
Machinability | Good |
Hardness | Rockwell M110 |
Shape | Sheet |
Minimum Temperature | -58 Degrees F |
Grouping | Sheet Stock |
Tensile Strength | 40,000 psi |
Impact Strength | 7 ft-lb/in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 187/1000 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.019, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- ONLINEMETALS 0.375" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7482)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- Zoro Select Fiberglass Sheets