Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.156in
Mfr # SFR4NA.156X48.000X96.000506A
Zoro # G008641776
product price: $624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 39/250 in
- Color Green
- Thickness Tolerance +/-0.015
- Standards MIL-I-24768/27 (GEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.156X48.000X96.000506A
- Zoro # G008641776
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 39/250 in |
Color | Green |
Thickness Tolerance | +/-0.015 |
Standards | MIL-I-24768/27 (GEF) |
Machinability | Good |
Water Absorption | 0.1 % |
Grade | G-10/FR4 |
Hardness Rating | Extra Hard |
Corrosion and Chemical Resistance | Excellent |
Shape | Sheet |
Clarity | Opaque |
Tensile Strength | 40,000 psi |
Impact Strength | 7 ft-lb/in |
Hardness | Rockwell M110 |
Grouping | Sheet Stock |
Water Absorption Rating | Good |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 285 Degrees F |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 39/250 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.015, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/4" Dia. (1UTY3)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Zoro Select Fiberglass Sheets