Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.125in, Brn
Mfr # SG10NA.125X48.000X110.00NB
Zoro # G308641735
product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/8 in
- Standards MIL-I-24768/27 (GEF)
- Color Brown
- Thickness Tolerance +/-0.0120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG10NA.125X48.000X110.00NB
- Zoro # G308641735
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 9.167 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1/8 in |
Standards | MIL-I-24768/27 (GEF) |
Color | Brown |
Thickness Tolerance | +/-0.0120 |
Hardness Rating | Extra Hard |
Shape | Sheet |
Maximum Temperature | 285 Degrees F |
Clarity | Opaque |
Impact Strength | 7 ft-lb/in |
Minimum Temperature | -454 Degrees F |
Water Absorption | 0.15 % |
Tensile Strength | 40,000 psi |
Water Absorption Rating | Good |
Machinability | Good |
Corrosion and Chemical Resistance | Excellent |
Grouping | Sheet Stock |
Grade | G-10/FR4 |
Hardness | Rockwell M110 |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0120, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- STI 28 X 52 In. Composite Sheet (CS2852)
- Zoro Select Fiberglass Sheets