Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.125in, Blk
Mfr # SFR4BK.125X48.000X96.000
Zoro # G908641753
product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/8 in
- Standards MIL-I-24768/27 (GEF)
- Color Black
- Thickness Tolerance +/-0.0120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4BK.125X48.000X96.000
- Zoro # G908641753
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1/8 in |
Standards | MIL-I-24768/27 (GEF) |
Color | Black |
Thickness Tolerance | +/-0.0120 |
Minimum Temperature | -58 Degrees F |
Impact Strength | 7 ft-lb/in |
Clarity | Opaque |
Water Absorption Rating | Good |
Corrosion and Chemical Resistance | Excellent |
Machinability | Good |
Water Absorption | 0.15 % |
Hardness | Rockwell M110 |
Grouping | Sheet Stock |
Grade | G-10/FR4 |
Hardness Rating | Extra Hard |
Shape | Sheet |
Maximum Temperature | 285 Degrees F |
Tensile Strength | 40,000 psi |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Black, Clarity Opaque, Thickness 1/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0120, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-24)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P (4060-3/8P)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- STI 28 X 52 In. Composite Sheet (CS2852)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- Zoro Select Fiberglass Sheets