Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.093in, Grn
Mfr # SFR4NA.093X48.000X96.000
Zoro # G008641745
product price: $364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 93/1000 in
- Thickness Tolerance +/-0.0075
- Standards MIL-I-24768/27 (GEF)
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.093X48.000X96.000
- Zoro # G008641745
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 93/1000 in |
Thickness Tolerance | +/-0.0075 |
Standards | MIL-I-24768/27 (GEF) |
Color | Green |
Machinability | Good |
Water Absorption | 0.25 % |
Minimum Temperature | -58 Degrees F |
Impact Strength | 7 ft-lb/in |
Clarity | Opaque |
Grouping | Sheet Stock |
Maximum Temperature | 285 Degrees F |
Grade | G-10/FR4 |
Water Absorption Rating | Poor |
Hardness Rating | Extra Hard |
Corrosion and Chemical Resistance | Excellent |
Hardness | Rockwell M110 |
Tensile Strength | 40,000 psi |
Shape | Sheet |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 93/1000 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0075, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Music Wire, Type 302 SS, 19, 0.043 In (29043)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L (ZUSANSR-FR-114)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- STI 36 X 41 Composite Sheet (CS3641)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- Zoro Select Fiberglass Sheets