Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.062in, Brn
Mfr # SG10NA.062X48.000X110.00NB
Zoro # G508641733
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 31/500 in
- Thickness Tolerance +/-0.0075
- Standards MIL-I-24768/27 (GEF)
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG10NA.062X48.000X110.00NB
- Zoro # G508641733
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 9.167 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 31/500 in |
Thickness Tolerance | +/-0.0075 |
Standards | MIL-I-24768/27 (GEF) |
Color | Brown |
Hardness Rating | Extra Hard |
Minimum Temperature | -454 Degrees F |
Machinability | Good |
Corrosion and Chemical Resistance | Excellent |
Water Absorption | 0.25 % |
Grade | G-10/FR4 |
Water Absorption Rating | Poor |
Grouping | Sheet Stock |
Maximum Temperature | 285 Degrees F |
Clarity | Opaque |
Shape | Sheet |
Tensile Strength | 40,000 psi |
Hardness | Rockwell M110 |
Impact Strength | 7 ft-lb/in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/500 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0075, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 25 Ft (ZUSA-RC-746)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2209_72_0)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 2" W x 36" L - Black (33-P007-125)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- STI 36 X 41 Composite Sheet (CS3641)
- Zoro Select Fiberglass Sheets