Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.04in, Grn
Mfr # SFR4NA.040X48.000X96.000
Zoro # G608641725
product price: $192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/25 in
- Color Green
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.0075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4NA.040X48.000X96.000
- Zoro # G608641725
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 1/25 in |
Color | Green |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.0075 |
Minimum Temperature | -58 Degrees F |
Hardness Rating | Extra Hard |
Shape | Sheet |
Tensile Strength | 40,000 psi |
Maximum Temperature | 285 Degrees F |
Corrosion and Chemical Resistance | Excellent |
Impact Strength | 7 ft-lb/in |
Grade | G-10/FR4 |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Grouping | Sheet Stock |
Clarity | Opaque |
Machinability | Good |
Water Absorption | 0.25 % |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 1/25 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0075, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-ACR-12)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- STI 28 X 52 In. Composite Sheet (CS2852)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- Zoro Select Fiberglass Sheets