Shop All Fiberglass Sheets
Zoro Select
Fbrglass Epoxy Lam Sht, 0.031in, Brn
Mfr # SG10NA.031X48.000X110.00NB
Zoro # G808641716
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 31/1000 in
- Color Brown
- Thickness Tolerance +/-0.0065
- Standards MIL-I-24768/27 (GEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SG10NA.031X48.000X110.00NB
- Zoro # G808641716
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 9.167 ft |
Overall Width | 4 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 31/1000 in |
Color | Brown |
Thickness Tolerance | +/-0.0065 |
Standards | MIL-I-24768/27 (GEF) |
Shape | Sheet |
Corrosion and Chemical Resistance | Excellent |
Grouping | Sheet Stock |
Tensile Strength | 40,000 psi |
Maximum Temperature | 285 Degrees F |
Machinability | Good |
Water Absorption | 0.25 % |
Minimum Temperature | -454 Degrees F |
Clarity | Opaque |
Hardness Rating | Extra Hard |
Hardness | Rockwell M110 |
Impact Strength | 7 ft-lb/in |
Water Absorption Rating | Poor |
Grade | G-10/FR4 |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0065, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- STI 36 X 41 Composite Sheet (CS3641)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- Zoro Select Fiberglass Sheets