Shop All Faucet Repair and Maintenance
Zoro Select
Faucet Seat Wrench, 6 Step
Mfr # 34A507
Zoro # G5295324
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 Steps
- Function Fits Most Faucet Seat Sizes
- Overall Length (In.) 6
- Construction Steel
- Features (3) Hex and (3) Square Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A507
- Zoro # G5295324
- UPC # 190735467510
- Country of Origin India
- Category Faucet Repair and Maintenance
Dimensions
Overall Length (In.) | 6 |
Details
Type | 6 Steps |
Function | Fits Most Faucet Seat Sizes |
Item | Faucet Seat Wrench |
Construction | Steel |
Features | (3) Hex and (3) Square Keys |
Color | Silver |
Description
Faucet Seat Wrench, Fits Most Faucet Seat Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 2 In Hub x Slip (03382)
- PRO PRODUCTS All Purpose Liquid Softener Cleaner, 1gal (RK41N)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- ZORO SELECT Wall Flange, Pipe I.D. 1 1/4 In, PK10 (1PNV6)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- ZORO SELECT FAUCET 3/4 IN (612935)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- Zoro Select Faucet Repair and Maintenance