Shop All Faucet Repair and Maintenance
Zoro Select
Faucet Repair Parts, Metal, 1-9/16" x 15/16"
Mfr # 99-0112
Zoro # G0346403
original price:
$11.89
10% off
new price: $10.69
/pr
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 99-0112
- Zoro # G0346403
- UPC # 026607501122
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 9/16 in x 15/16 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Cast Metal |
Includes | Index Buttons & Screws |
For Use With | American Standard Faucets |
Item | Handle |
Description
Handle, Fits Brand American Standard, Faucet Handle Type Knob, Finish Chrome, Cast Metal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY No Seep No. 3 Wax Ring (004305-24)
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30174)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-1/2" L (30139)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- ZORO SELECT Index Button, Plastic Material, PK10 (32655)
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- MOEN Extension kit (200755)
- Zoro Select Faucet Repair and Maintenance