Shop All Faucet Repair and Maintenance
Zoro Select
Faucet Repair Parts, Metal, 1-1/4" x 1-5/16"
Mfr # 99-0282D
Zoro # G3205763
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Sterling
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 99-0282D
- Zoro # G3205763
- UPC # 026607002445
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/4 in x 1 5/16 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Sterling |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Index Buttons & Screws |
For Use With | Sterling Faucets |
Item | Handle |
Description
Handle, Fits Brand Sterling, Faucet Handle Type Dome Lever, Finish Chrome, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- POWERS Dial Assembly Repair Kit (410-445)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32844)
- ZORO SELECT Seal and Spring Kit, Plastic Material (32120)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- Zoro Select Faucet Repair and Maintenance