Shop All Bottles & Jars
Zoro Select
Faucet, PE/PP, 38mm, Translucent
Mfr # 405654
Zoro # G4111825
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottle (405644)
- Material Polyethylene, Polypropylene
- Height 1.2135"
- Autoclavable No
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 405654
- Zoro # G4111825
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 1.2135" |
Width | 2.25" |
Depth | 2.875" |
Closure Size | 38mm |
Labware Depth - Metric | 73 mm |
Labware Depth - English | 2.88 in |
Labware Height - Metric | 30.7 mm |
Labware Height - English | 1.21 in |
Labware Width - English | 2.25 in |
Labware Width - Metric | 57.2 mm |
Diameter | 36.5 mm |
Body Diameter | 36.5 mm |
Overall Depth - Metric | 73 mm |
Overall Height - Metric | 30.73 mm |
Overall Width - Metric | 57 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 36.5 mm, Includes Closure Yes, Product Type Spigot, Closure Type Spigot, Closure Material HDPE, Overall Width - Metric 57 mm, Overall Height - Metric 30.73 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 73 mm, For Use With Bottle (405644)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- Zoro Select Labware