Shop All Faucet Repair and Maintenance
Zoro Select
Faucet Hole Cover, Steel, Overall 1-3/4" L
Mfr # 30131
Zoro # G4793719
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Chrome
- Material of Construction Steel
- Includes 1 3/4 in Toggle Bolt
- For Use With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30131
- Zoro # G4793719
- UPC # 091712301318
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 1 3/4 in |
Overall Height (In.) | 1/2 in |
Overall Length (In.) | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Height | 1/2 in |
Overall Diameter | 1 3/4 in |
Overall Width | 1 3/4 in |
Details
Material | Stainless Steel |
Finish | Chrome |
Material of Construction | Steel |
Includes | 1 3/4 in Toggle Bolt |
For Use With | Faucet |
Item | Faucet Hole Cover |
Type | Sink |
Color/Finish | Chrome Plated |
Mounting Type | Bolt On |
Application | Sink Drain |
Ligature Resistant | No |
Color | Silver |
Accessory Type | Faucet Hole Cover |
Product Type | Faucet Hole Cover |
Description
Faucet Hole Cover, Overall Diameter 1 3/4 in, Overall Width 1 3/4 in, Product Type Faucet Hole Cover, Includes 1 3/4 in Toggle Bolt, Finish Chrome, Application Sink Drain, Overall Length 1 3/4 in, Material Stainless Steel, Color Silver, Overall Height 1/2 in, Ligature Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (449030)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC1)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZORO SELECT O-Ring Kit, Plastic Material (36131)
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- SPEAKMAN Mounting Bracket (56-0107)
- Zoro Select Faucet Repair and Maintenance