Shop All Faucet Handles
Zoro Select
Faucet Handle Puller, Small and Large
Mfr # 34A502
Zoro # G5295342
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Construction Steel
- Type For Small and Large Faucet Handle
- Function Removes Large And Small Faucet Handles
- Features Long Adjustable Grip Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A502
- Zoro # G5295342
- UPC # 190735467473
- Country of Origin India
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Item | Faucet Handle Puller |
Construction | Steel |
Type | For Small and Large Faucet Handle |
Function | Removes Large And Small Faucet Handles |
Features | Long Adjustable Grip Fingers |
Description
Faucet Handle Puller, For Small and Large Faucet Handle, Construction Steel, Features Long Adjustable Grip Fingers, Function Removes Large And Small Faucet Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- MOEN Wand Kit (40043)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- PFISTER Bathroom Faucet Handles, Rnd Acrylic Hnd Wl2/Wu2 (940-0860)
- PFISTER T/S 16 Ts Dvtr Trm 1Hdl Pvd Pn (016-TB1D)
- DANCO Faucet Handle H/C Clr (9D00088453)
- SPEAKMAN Repair Part Chrome cross handle w/indexes (RPG04-0324-PC)
- THRIFCO PLUMBING Large Acrylic T/S Handle for Valley II Faucets with Hold and Co (4402586)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- Zoro Select Plumbing Parts & Accessories