Shop All Drum Accessories
Zoro Select
Faucet Extension, Stainless Steel
Mfr # 08587
Zoro # G4749351
original price:
$51.39
5% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- Material Stainless Steel
- Body Material Stainless Steel
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08587
- Zoro # G4749351
- UPC # 697841001947
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 6 in |
Overall Height | 6 in |
Outlet Diameter | 7/8 in |
Inlet Connection Size | 7/8 in |
Details
Item | Faucet Extension |
Seal Material | PTFE |
Material | Stainless Steel |
Body Material | Stainless Steel |
Color | Gray |
Flame Arrestor Type | None |
Product Type | Faucet Flexible Hose Extension |
Inlet Gender | Male |
Features | Leak Proof |
Compatible Faucet Manufacturer Part Number | 08916 |
Inlet Thread Type | NPS, NPT |
Inlet Connection | 7/8 in Male NPT |
For Liquid Type | Flammable |
Resistance Properties | Chemical Resistant |
For Container Type | Drums |
Description
Faucet Extension, Body Material Stainless Steel, Color Gray, Compatible Faucet Manufacturer Part Number 08916, Flame Arrestor Type None, For Liquid Type Flammable, Inlet Connection Size 7/8 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size Not Applicable, Outlet Diameter 7/8 in, Overall Length 6 in, Shank Adjustability Not Applicable, Standards Not Applicable, Handle Type Not Applicable, Features Leak Proof, For Container Type Drums, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Ground Wire with Clamp and C-Clamp (08498)
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- ZORO SELECT Replacement Bolt Ring Set, 55 gal (12-55 17H-ASM)
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 (GTN10B)
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- Zoro Select Drum Accessories