Shop All Drum Accessories
Zoro Select
Faucet Extension, Brass
Mfr # 08930
Zoro # G2678374
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- (M)NPT Inlet 13/16 in
- Material Brass
- Body Material Brass
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08930
- Zoro # G2678374
- UPC # 697841002135
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 8 in |
Overall Height | 8 in |
Outlet Diameter | 7/8 in |
Inlet Connection Size | 7/8 in |
Details
Item | Faucet Extension |
(M)NPT Inlet | 13/16 in |
Material | Brass |
Body Material | Brass |
Color | Brown |
Inlet Thread Type | NPS, NPT |
For Liquid Type | Flammable |
Compatible Faucet Manufacturer Part Number | 08902, 08910 |
Product Type | Faucet Flexible Hose Extension |
For Container Type | Drums |
Inlet Connection | 7/8 in Male NPT |
Inlet Gender | Male |
Flame Arrestor Type | None |
Description
Faucet Extension, Body Material Brass, Color Brown, Compatible Faucet Manufacturer Part Number 08902, 08910, Flame Arrestor Type None, For Liquid Type Flammable, Inlet Connection Size 7/8 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size Not Applicable, Outlet Diameter 7/8 in, Overall Length 8 in, Shank Adjustability Not Applicable, Standards Not Applicable, Handle Type Not Applicable, For Container Type Drums, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID WHT Super Rod Support (562900)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS92080CO)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- B & K B And K Industries Self Closing Drum & Barrel Faucet (BA309105)
- Zoro Select Drums & Accessories