Shop All Drum Accessories
Zoro Select
Faucet, 1/2-20 UNF, Self-Closing, Brass
Mfr # 08540
Zoro # G0584604
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- (M)NPT Inlet 1/2 in
- Material Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08540
- Zoro # G0584604
- UPC # 697841001916
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 4.02 in |
Overall Height | 3.5 in |
Outlet Diameter | 7/8 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 3/4 in |
Description
Faucet, Body Material Brass, Color Brown, Compatible Faucet Manufacturer Part Number 08552, Flame Arrestor Type Internal, For Liquid Type Flammable, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size 1/2 in, Outlet Diameter 7/8 in, Overall Length 6 in, Shank Adjustability Rigid, Standards FM Approved, Handle Type Self-Closing, Features Leak Proof, For Container Type Drums, Mounting Orientation Horizontal, Overall Height 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ZORO SELECT Capseal Sealing Tool, 3/4 In (CCT34B)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- ZORO SELECT Faucet Extension, Brass (08930)
- ZORO SELECT Drum Faucet, 5-3/4 in. H (DFT-ADJ)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- Zoro Select Drum Accessories