Shop All Hollow Wall Anchors
Zoro Select
FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength
Mfr # ZA0528-KIT
Zoro # G2457458
original price:
$11.35
12% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Drywall
- Anchor Diameter 3/8"
- Anchor Length 1-5/8"
- Thread Size 5/16"-18
- Sub-Brand FastMount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0528-KIT
- Zoro # G2457458
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1-5/8" |
Thread Size | 5/16"-18 |
Min. Thread Length | 0.25 |
Size | 3/8" |
Screw Size | 5/16 |
Anchor Size | 3/8 in x 1-5/8 in |
Compatible Screw Size | 5/16 in |
Compatible Screw Length | 1 1/8 in |
Thread Length | 1 5/8 in |
Description
Wall Anchor Kit, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 5/8 in, Anchor Diameter Not Applicable, Thread Size 5/16 In.-18, Thread Length 1 5/8 in, Drive Type Phillips, Flange Style Flush, Head Type Flat, Includes Screw Yes, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size 5/16 in, Compatible Screw Length 1 1/8 in, Color White, Finish Plain, Material Stainless Steel, Compatible Material Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.220.0060)
- MIDWEST FASTENER Flange Nut, #10-24, Steel, Chrome Plated, 10 PK (39281)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Wall Anchor, 3" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- Zoro Select Hollow Wall Anchors