Shop All Reference Books
Zoro Select
Fastener Tech Sheet, UNC/UNF Threads
Mfr # 5DFF4
Zoro # G0840533
original price:
$5.39
14% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1/64"
- Subject Matter Hot Sheet F14
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DFF4
- Zoro # G0840533
- UPC # 9781921722042
- Country of Origin China
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1/64" |
Height | 11 in |
Height (In.) | 11 in |
Depth (In.) | 0.015 in |
Width (In.) | 8 1/2 in |
Details
Item | Fastener Technical Data Sheet |
Language | English |
Subject Matter | Hot Sheet F14 |
For Use With | Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners |
Type | Hot Sheet F14 |
Provides | Graphical Representation Of Common Metric Threads (Actual Size), Graphical Representation Of Common UNC & UNF Threads (Actual Size), Recommended Drilling Sizes For Tapping (Using Standard Drills), Thread Pitch Identification Chart |
Includes | Tables from Black Book Pages 221, 222, 224-226, 228 |
Number of Pages | 1 |
Material | Laminated Paper |
Number of Sheets Included | 1 |
Description
Fastener Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet F14, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 221, 222, 224-226, 228, Number of Sheets Included 1, For Use With Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- ZORO SELECT Engineering Tech Sheet, Drill Points (5DFE3)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- Zoro Select Reference Books