Shop All Grating Clips
Zoro Select
Fastener, Beam Flange, 1/8 to 1/4 In, PK25
Mfr # 5RMD2
Zoro # G6625622
product price: $65.95
/pk 25, $2.64/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam Flange
- Fits Support Thickness 1/8 to 1/4 in Flange
- Material Zinc Plated steel
- Finish Dichromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RMD2
- Zoro # G6625622
- Country of Origin Unknown
- Category Grating Clips
Details
Item | Fastener |
Type | Beam Flange |
Fits Support Thickness | 1/8 to 1/4 in Flange |
Material | Zinc Plated steel |
Finish | Dichromate |
Description
Fastener, Beam Flange, Zinc Plated Steel, Finish Dichromate, Fits Support Thickness 1/8 to 1/4 in Flange, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x0.25", Black (BULK-RS-E60FR-45)
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM-1/2 X 3)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (F10GSC)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1B)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- Zoro Select