Shop All Fan and Limit Controls
Zoro Select
Fan Switch, Opens at 90F, 120-277V
Mfr # 6UED5
Zoro # G4142013
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 90 to 110
- Type Fan
- Switch Type SPST
- Depth (In.) 2 1/8 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED5
- Zoro # G4142013
- UPC # 190735544730
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 1/8 in |
Width (In.) | 1 5/8 in |
Height (In.) | 1 1/2 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Face Diameter | 2 in |
Overall Height | 1 1/2 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 5/8 in |
Terminal Size | 1/4 in |
Mounting Base Length | 2 in |
Description
Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 90 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- THERNLUND 950-1030 Fan Prover Kit With (950-1030)
- LOCHINVAR Tst2060 Inlet Sensor All Wb (TST2060)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- ZORO SELECT Set Limit, Auto Reset, Opens 120 (6UDY9)
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- Zoro Select Controls