Shop All Fan and Limit Controls
Zoro Select
Fan Switch, Closes at 90,120-240V
Mfr # 6UED4
Zoro # G3975282
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 80 to 90
- Type Fan
- Switch Type SPST
- Depth (In.) 2 1/8 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED4
- Zoro # G3975282
- UPC # 190735544723
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 1/8 in |
Width (In.) | 1 5/8 in |
Height (In.) | 1 1/2 in |
Overall Width | 1 5/8 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 5/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Length | 2 in |
Description
Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 90 Degrees F, Switch Opening Temperature 80 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 137266 Cell Handle (137266)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- SUPCO Thermostat, 180 to 200, 2-51/64in.D, SPST (SHL521)
- Zoro Select Fan and Limit Controls