Shop All Fan and Limit Controls
Zoro Select
Fan Switch, Closes at 140,120-277V
Mfr # 6UED8
Zoro # G4055755
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 140
- Type Fan
- Switch Type SPST
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED8
- Zoro # G4055755
- UPC # 190735544761
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Overall Width | 1 3/4 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Face Diameter | 2 in |
Mounting Base Length | 2 in |
Terminal Size | 1/4 in |
Overall Depth | 1 in |
Overall Height | 1 1/2 in |
Description
Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 120 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 5Gal Glycol Coolant 40% (013-03344-000)
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU40)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond (6K2415A)
- SCHAEFER BRUSH Condenser Brush, 1/4" dia., SS (43502)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- SUPCO Fin Comb (FC1617)
- Zoro Select Fan and Limit Controls