Shop All Fan and Limit Controls
Zoro Select
Fan Switch, Closes at 130,120-277V
Mfr # 6UED7
Zoro # G3917331
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 115 to 130
- Type Fan
- Switch Type SPST
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED7
- Zoro # G3917331
- UPC # 190735544754
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 1 1/2 in |
Description
Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 130 Degrees F, Switch Opening Temperature 115 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 15 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x40x1 Synthetic Pleated Air Filter, MERV 7 (54FE99)
- MCDONNELL & MILLER Vacuum Breaker (317354)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In (VH1-8)
- ZORO SELECT Fan and Limit, 170-190 Temp Range (6UED3)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 (6UEC8)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- SUPCO Ventilator Motor (SM555)
- Zoro Select Controls