Shop All Fan and Limit Controls
Zoro Select
Fan Switch, Closes at 120,120-277V
Mfr # 6UED6
Zoro # G3981677
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 110 to 120
- Type Fan
- Switch Type SPST
- Depth (In.) 2 1/8 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED6
- Zoro # G3981677
- UPC # 190735544747
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 1/8 in |
Width (In.) | 1 5/8 in |
Height (In.) | 1 1/2 in |
Mounting Base Width | 1 5/8 in |
Mounting Base Length | 2 in |
Overall Height | 1 1/2 in |
Terminal Size | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 5/8 in |
Mounting Hole Diameter | 1/8 in |
Face Diameter | 2 in |
Description
Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 110 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- LENNOX Time Delay Relay, Le25G43 (25G43)
- ALL-FILTERS 20X30X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20302.12 6PK)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- HONEYWELL HOME Fan/Limit Control (L4064B2228)
- Zoro Select Controls