Shop All Fan and Limit Controls
Zoro Select
Fan and Limit, 120-140 Temp Range
Mfr # 6UED2
Zoro # G3723693
original price:
$10.10
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 120 to 140
- Type Fan and Limit
- Switch Type SPDT
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UED2
- Zoro # G3723693
- UPC # 190735544709
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Mounting Base Width | 1 5/8 in |
Mounting Hole Diameter | 1/8 in |
Terminal Size | 1/4 in |
Face Diameter | 2 in |
Mounting Base Length | 2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Description
Temperature Limit Controller, Application Limit Control with Fan Bypass, Mounting Surface Mount, Contact Form SPDT, Switch Action Open and Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 120 Degrees F, 140 Degrees F, Switch Opening Temperature 120 Degrees F, 140 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- Zoro Select Fan and Limit Controls