Shop All Faceshields and Visors
Zoro Select
Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40
Mfr # 4541SC
Zoro # G4107266
original price:
$90.69
13% off
new price: $78.19
/pk 40, $1.95/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Plastic
- Visor Material Polyester
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4541SC
- Zoro # G4107266
- UPC # 781963454108
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 5 3/4 in |
Visor Width | 11 7/8 in |
Details
Item | Disposable Faceshield Visor |
Color | clear |
Visor Color | Clear |
Material | Plastic |
Visor Material | Polyester |
Lens Coating | Anti-Fog |
For Use With | Splash Shield Frames |
Visor Thickness | 0.04 in |
Compatible with Brand | Splash Shield |
Includes Scratch-Resistant Visor Coating | No |
Compatible with Manufacturer Model Number | 4540SC |
Includes Anti-Static Visor Coating | No |
Compatible with Series | SSSK002540 |
Includes Anti-Fog Visor Coating | Yes |
Includes No Visor Coatings | No |
Accessory Type | Disposable Faceshield Visor |
Compatible Manufacturer Part Number | 4540SC |
Compatible Manufacturer Model Number | 4540SC |
For Use with Mfr. Model Number | 4540SC |
For Use With Mfr. Model Number | 4540SC |
Description
Disposable Faceshield Visor, Compatible with Brand Splash Shield, Compatible with Grainger Part Number 5PAA3, Compatible with Manufacturer Model Number 4540SC, Compatible with Series SSSK002540, For Use With Splash Shield Frames, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Visor Color Clear, Visor Height 5 3/4 in, Visor Material Polyester, Visor Thickness 0.04 in, Visor Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, S, 1 Pair (48S)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- ZORO SELECT Dispos Faceshield Visor, Clear, PK40 (4541LC)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- ZORO SELECT Splash Shield Starter Kit (4540LCM)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- Zoro Select Faceshields and Visors