Shop All Sliding Window Rollers & Guides
Zoro Select
Face Guide, Tube Balance, 1/2" L
Mfr # 76-600
Zoro # G4858633
product price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube Balance
- Material Plastic
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 76-600
- Zoro # G4858633
- UPC # 715384706805
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 1/2 in |
Base Size (In.) | 1/2 |
Details
Type | Tube Balance |
Material | Plastic |
Finish | Unfinished |
Item | Face Guide |
Color | White |
Hardware | Not Included |
Description
Face Guide, Tube Balance, Plastic, Unfinished, Length (In.) 1/2 in, Height (In.) 9/16 in, Base Size (In.) 1/2, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- MASTER LOCK Hasp Hardened Zn Pltd 4-1/2In (704D)
- MTD Spring-Torsion (732-0602A)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- PRIME-LINE Vinyl Window Lock Wht (U 9809)
- Zoro Select Sliding Window Rollers & Guides