Shop All Task Chairs
Zoro Select
Fabric Task Chair, 21 1/2-, Adjustable, Black
Mfr # 452R24
Zoro # G5363631
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Overall Height 41-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R24
- Zoro # G5363631
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 41-1/2" |
Overall Width | 27 in |
Overall Depth | 30" |
Seat Depth | 19 in |
Seat Height Max. | 21 1/2 in |
Back Height | 19-1/2" |
Back Width | 19 in |
Seat Height Min. | 18 in |
Seat Width | 20" |
Width | 27" |
Seat Height Range | 21 1/2- |
Maximum Seat Height | 21 1/2 in |
Maximum Overall Height | 41 1/2 in |
Minimum Seat Height | 18 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 30 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 41 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 in, Tilting Back No, Back Height 19 1/2 in, Back Width 19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- GLOBAL EQUIPMENT Interion 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black (248772)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- BEVCO Fabric Task Chair, 21-1/2" to 31-1/2", Black (9551M-E-EBF)
- Zoro Select Office Chairs