Shop All Executive Chairs
Zoro Select
Fabric Executive Chair, 18-1/2" to 22", Fixed Arms, Black
Mfr # 6GNN8
Zoro # G2763591
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 18-1/2" to 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GNN8
- Zoro # G2763591
- UPC # 190735542668
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/2" to 22" |
Seat Width | 20" |
Seat Depth | 19 1/2 in |
Back Height | 21" |
Back Width | 22 in |
Overall Depth | 30 in |
Seat Height Max. | 22 in |
Seat Height Min. | 18 1/2 in |
Overall Height | 34 in to 37 1/2 in |
Overall Width | 27 in |
Seat Height | 19 23 in |
Maximum Seat Height | 22 in |
Minimum Overall Height | 34 in |
Minimum Seat Height | 18 1/2 in |
Maximum Overall Height | 37 1/2 in |
Seat-Depth | 19-1/2" |
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 30 in, Maximum Seat Height 22 in, Maximum Overall Height 37 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 in, Seat Material Fabric, Back Material Polyester, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 18 1/2 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable, Back Height 21 in, Back Width 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- OFFICESOURCE Advantage Collection Executive High Back with Black Frame (1201VBK)
- Zoro Select Office Chairs