Shop All Desk Chairs
Zoro Select
Fabric Drafting Chair, 30 1/2-, No Arm, Black
Mfr # 453A09
Zoro # G5366258
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Overall Height 48"
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 453A09
- Zoro # G5366258
- UPC # 00751118161519
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 48" |
Overall Width | 24 in |
Overall Depth | 25-1/2" |
Seat Width | 18" |
Seat Height Min. | 26 1/2 in |
Seat Height Max. | 30 1/2 in |
Back Height | 14-1/2" |
Seat Depth | 16 1/2 in |
Back Width | 17 1/2 in |
Width | 24" |
Seat Height Range | 30 1/2- |
Maximum Overall Height | 48 in |
Minimum Seat Height | 26 1/2 in |
Maximum Seat Height | 30 1/2 in |
Seat-Depth | 16-1/2" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 25 1/2 in, Maximum Seat Height 30 1/2 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 16 1/2 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 26 1/2 in, Tilting Back No, Arm Adjustment Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- CONTROL CO 16-1/2" Digital Radio Atomc Clock, Black (1087)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- ZORO SELECT Mesh Drafting Chair, 29-, No Arm, Black (452R23)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- Zoro Select Office Chairs