Shop All Pipe Hangers
Zoro Select
EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In
Mfr # 0380037EG
Zoro # G3341983
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/4 in
- Standards cUL Listed, FM Approved, UL Listed
- Width (In.) 1 1/8 in
- Width 1-1/8"
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0380037EG
- Zoro # G3341983
- UPC # 00782856350903
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3 1/4 in |
Width (In.) | 1 1/8 in |
Width | 1-1/8" |
Rod Size | 3/8 in |
Pipe Size (In.) | 4 in |
Thread Size (In.) | 3/8 |
Overall Width | 1.13 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 3.25 in |
Thread Size | 3/8" |
For Pipe Size | 4 in |
Description
Rod Hanger, Bolt Material Steel, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Load Capacity 250 lb, Overall Height 3.25 in, Overall Width 1.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- NIBCO 1/4" NOM C Copper Coupling with Stop (600DS 1/4)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0031)
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- Zoro Select Plumbing Accessories