Shop All Pipe Hangers
Zoro Select
EZ-Riser Ceiling or Wall Rod Hanger Plate
Mfr # 365M0037EG
Zoro # G2554167
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/8
- Material Cast Iron
- Rod Size 3/8 in
- Metal Detectable Yes
- Description/Special Features Structural Attachment To Support Hanger Rod From Ceiling Or Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 365M0037EG
- Zoro # G2554167
- UPC # 782856364771
- Country of Origin China
- Category Pipe Hangers
Dimensions
Thread Size (In.) | 3/8 |
Rod Size | 3/8 in |
Height (In.) | 15/32 in |
Length (In.) | 2 3/4 in |
Pipe Size (In.) | 2 in |
Width (In.) | 1 3/8 in |
Width | 1-3/8" |
Mounting Hole Size | 0.25 in |
For Threaded Rod Size | 3/8 in |
Maximum Pipe Size | 2 in |
Overall Width | 1.38 in |
Overall Height | 0.47 in |
Overall Length | 1.94 in |
Description
Rod Hanger Plate, Finish Electrogalvanized, For Threaded Rod Size 3/8 in, Load Capacity 180 lb, Material Cast Iron, Maximum Pipe Size 2 in, Overall Height 0.47 in, Overall Length 1.94 in, Overall Width 1.38 in, Product Type Threaded Rod Hanger Plate, Series 365M, Application Structural Attachment to Support Hanger Rod, For Use With Support Hanger Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 140 gpm, 0.2 Micron, 2-3/4" O.D., 20 15/16 in H (PG-10320-002-1)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 1.5"" SXS (PVC007000600)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0287)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load, Rod Size: 3/8 in (4560100CP)
- Zoro Select Plumbing Accessories