Shop All Eyewear Dispensers
Zoro Select
Eyewear Dispenser, Stack, Acrylic, 25 Pairs
Mfr # 23Z421
Zoro # G4823874
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Up to 25 Pairs
- Material Acrylic
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23Z421
- Zoro # G4823874
- UPC # 190735431412
- Country of Origin China
- Category Eyewear Dispensers
Dimensions
Overall Depth | 5 1/2 in |
Overall Width | 8 in |
Overall Height | 18 in |
Dimensions | 18 in H x 8 in W x 5 1/2 in D |
Details
Item | Eyewear Dispenser |
Holds | Up to 25 Pairs |
Material | Acrylic |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Open |
Dispenser Style | Stack Tower |
Dispenser Contains | Eye Shields, Glasses, Goggles |
Capacity | 25 Pairs |
Dispenser Layout | 1 Box |
Dispenser Orientation | Horizontal |
Includes | Handle, Overall width 3 in, One Label |
Center-to-Center Mounting Hole Spacing | 6 in |
Dispensing Method | Open |
Dispenser Center-to-Center Mounting Hole Spacing | 8 in and Less |
Description
Eyewear Dispenser, Capacity 25 Pairs, Center-to-Center Mounting Hole Spacing 6 in, Color Clear, Dispenser Contains Eye Shields, Glasses, Goggles, Dispenser Layout 1 Box, Dispenser Orientation Horizontal, Dispenser Style Stack Tower, Dispensing Method Open, Includes Handle, Overall width 3 in, One Label, Material Acrylic, Mounting Location Wall; Tabletop; Cabinet; Countertop; Semi-Recessed Wall, Overall Depth 5 1/2 in, Overall Height 18 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28150)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- ZORO SELECT Saf Glss and Goggles Disp W/ Lid, Stk, Clr (3TCA5)
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 35 Pairs (23Z419)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- Zoro Select Eyewear Accessories