Shop All Eyewash Stations
Zoro Select
Eyewash Station in Fluorescent Green
Mfr # 3PVL7
Zoro # G4155042
original price:
$63.99
5% off
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 1/4 in
- Width 5 3/8 in
- Color Green
- Includes Printed Directions on Door
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3PVL7
- Zoro # G4155042
- UPC # 190735482025
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 10 1/4 in |
Width | 5 3/8 in |
Bottle Size | 32 oz |
Depth | 6 in |
Housing Width | 5 3/8 in |
Housing Height | 10 1/4 in |
Housing Depth | 6 in |
Housing Sz (H x W x D) | 10 1/4 in x 5 3/8 in x 6 in |
Details
Item | Single Use Eyewash Station |
Color | Green |
Includes | Printed Directions on Door |
Activation | with Hinged Access Door |
Standards | ANSI Z358.1-2004 |
Material | 3/16 in Acrylic |
Features | Hinged Access Door |
For Use With | Eyewash |
Housing Included | Yes |
Housing Style | Closed |
Housing Cap. | 1 32 oz Bottles |
Housing Material | High Impact PETG |
Brands | GRAINGER APPROVED |
Housing Capacity | 1 |
Activation Style | with Hinged Access Door |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Hinged Access Door, For Use With Eyewash, Housing Capacity 1, Housing Depth 6 in, Housing Height 10 1/4 in, Housing Width 5 3/8 in, Housing Material High Impact PETG, Housing Style Closed, Color Green, Housing Included Yes, Standards ANSI Z358.1-2004
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SS3320E)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves Medium 8" L, 12PK (GLV315-M)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- BRADLEY Faucet-Mount Eye Wash (PLS1615)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- HUGHES SAFETY SHOWERS Wall Mounted Eyewash Station ABS Plastic (45GEW)
- Zoro Select Eyewash Stations and Shower Equipment