Shop All Eyewash Stations
Zoro Select
Eyewash Station in Clear
Mfr # 3PVL5
Zoro # G4163284
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/4 in
- Width 5 3/8 in
- Color Clear
- Includes Printed Directions on Door
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3PVL5
- Zoro # G4163284
- UPC # 190735482001
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 10 1/4 in |
Width | 5 3/8 in |
Bottle Size | 32 oz |
Depth | 6 in |
Housing Height | 10 1/4 in |
Housing Depth | 6 in |
Housing Width | 5 3/8 in |
Housing Sz (H x W x D) | 10 1/4 in x 5 3/8 in x 6 in |
Details
Item | Single Use Eyewash Station |
Color | Clear |
Includes | Printed Directions on Door |
Activation | with Hinged Access Door |
Standards | ANSI Z358.1-2004 |
Material | 3/16 in Acrylic |
Features | Hinged Access Door |
For Use With | Eyewash |
Brands | GRAINGER APPROVED |
Housing Capacity | 1 |
Housing Style | Closed |
Housing Material | High Impact PETG |
Activation Style | with Hinged Access Door |
Housing Included | Yes |
Housing Cap. | 1 32 oz Bottles |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Hinged Access Door, For Use With Eyewash, Housing Capacity 1, Housing Depth 6 in, Housing Height 10 1/4 in, Housing Width 5 3/8 in, Housing Material High Impact PETG, Housing Style Closed, Color Clear, Housing Included Yes, Standards ANSI Z358.1-2004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- HAWS Eyewash Station in Green (7501T)
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- Zoro Select Eyewash Stations