Shop All Eye Bolts
Download CAD Files
Zoro Select
Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
Mfr # 07860 3
Zoro # G2714747
CAD Available
original price:
$3.93
4% off
new price: $3.75
/pk 10, $0.38/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 4 in
- Eye Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 07860 3
- Zoro # G2714747
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 4 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 4.88 in |
Thread Length | 2" |
Screw Size | 1/4 in |
Eye Outside Diameter | 15/16 in |
Shank Diameter | 1/4 in |
Thread Size | 1/4"-20 |
Eye Outside Dia. | 15/16 in |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 1/2 in |
Description
Eye Wood Screw, System of Measurement Inch, Eyebolt Type Wood Screw, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 2 in, Shank Dia. 1/4 in, Shank Length 4 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 4.88 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE66)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0600)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, black oxide (11708 1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/2 in Shank, 3/4 in ID, Stainless Steel, Plain (11553 7)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-12)
- Zoro Select Eye Bolts