Shop All Eye Bolts
Download CAD Files
Zoro Select
Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17022.025.0275
Zoro # G4979055
CAD Available
original price:
$3.99
5% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 2-3/4 in
- Eye Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17022.025.0275
- Zoro # G4979055
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 2-3/4 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 3-11/16 in |
Thread Length | 2" |
Screw Size | 1/4 in |
Eye Outside Diameter | 15/16 in |
Fastener Length | 3 11/16 in |
Shank Diameter | 1/4 in |
Thread Size | 1/4"-20 |
Fastener Length | 3 11/16 in |
Eye Outside Dia. | 15/16 in |
Eye Inside Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Description
Eye Wood Screw, System of Measurement Inch, Eyebolt Type Wood Screw, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 2 in, Shank Dia. 1/4 in, Shank Length 2 3/4 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 3 11/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (U51000.112.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE61)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M16001.080.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (RB580240-001P2)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- Zoro Select Eye Bolts