Shop All Identification Labels
Zoro Select
Eye Wash/Shower Inspec. Record Tag, PK25
Mfr # 30ZC73
Zoro # G6163446
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Eye Wash/Shower Inspection Record
- Material Paper
- Width 5 3/4 in
- Height 2 7/8 in
- Subject Matter Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30ZC73
- Zoro # G6163446
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 5 3/4 in |
Height | 2 7/8 in |
Hole Size | 5/16 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 2 7/8 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- ZORO SELECT Thermal Transfer Printer Labls, 2x1in, PK8 (35YP22)
- GHS SAFETY Pictogram Sign, Black/Red, Vinyl (GHS1266)
- Zoro Select Identification Labels